Shop All Drinking Fountains & Water Cooler Parts
Elkay
Accessory - Wall Plate Hi-Lo Bi-Level
Mfr # 28554C
Zoro # G108463193
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 2 in
- Length (In.) 40 in
- Height 39.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 28554C
- Zoro # G108463193
- UPC # 94902383446
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Width | 2 in |
Length (In.) | 40 in |
Height | 39.5 in |
Details
Finish | Stainless Steel |
Description
We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1-1/4 Inch Brass Body Ball Valve (HBV125)
- PARKER Union, 45 deg., Brass, Tube, 1/4 In., PK10 (42F-4)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U18)
- KURIYAMA Tubing, 5/8 I.D., 100 ft., Clear, Flexible (K010-1013X100)
- ELKAY HydroBoost Bottle Fill Station RetroFit, (HTHB-HAC-RF-NF)
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit Filtered (LZWSRK)
- ELKAY Elkay Dbl Pedal Valve W/Mtg Pkg Chrome (LK398C)
- ELKAY Sleeve-Push Button Guide, Chrome Plated Brass (45663C)
- ELKAY Nickel Plated Brass Body 3-1/2" Drain, Strainer and Tailpiece (LK18)
- ELKAY Kit-Replacement Glass - Black Ezh2Oliv (1000005347)
- BRADLEY Multi-Fount Mega Orifice Repair Kit (S65-116)
- Elkay Drinking Fountains & Water Cooler Parts