Shop All Drinking Fountains & Water Cooler Parts
Elkay
Accessory -Wall Bezel
Mfr # HTRP2130
Zoro # G108463094
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Standards Buy American Act
- Length (In.) 32.25 in
- Includes Wall Bezel
- Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # HTRP2130
- Zoro # G108463094
- UPC # 94902326092
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Length (In.) | 32.25 in |
Height | 21 in |
Width | 0.25 in |
Details
Finish | Black |
Standards | Buy American Act |
Includes | Wall Bezel |
Description
Designed as an easily installed trim piece to facilitate replacement of existing units with Halsey Taylor HAC and HVR style models.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" Crimp PEX (F1807) Stub Out Elbow W/ Square Mounting Flange, 6"x8" (S72013)
- ASCO 302284 Rebuild Kit 8210 Ac (302284)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 1/2in Port (960-161-000)
- DAYTON Fuel Filter, 1 In, 10 Microns (12F728)
- ELKAY Elkay Assy -Bubbler (45703C)
- ELKAY Elkay Kit-Flexi-Guard Bubbler Replcmnt (92715C)
- ELKAY Stainless Steel Drain Mat Kit, 1/4", For use with EZ & LZ Series Bottle Filler (A72839R)
- ELKAY Elkay Kit-Swirlflo Pushbutton (98871C)
- ELKAY Kit-Replacement Glass - Black Ezh2Oliv (1000005347)
- ELKAY Overload, Relay and Cover Kit, for Elkay & Halsey Taylor (98535C)
- ELKAY Elkay Reg -W/ Spring (61313C)
- Elkay Drinking Fountains & Water Cooler Parts