Shop All Drinking Fountains & Water Cooler Parts
Elkay
Accessory-Pinned T25 Torx Bit
Mfr # 75520C
Zoro # G8821841
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" L x 1/4" W x 1/4" H
- Type Tools, Electrical
- Sub-Category Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 75520C
- Zoro # G8821841
- UPC # 94902284385
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 1" L x 1/4" W x 1/4" H |
Details
Item | Accessory-Vandal Resistant Pinned T25 Torx Bit |
Type | Tools, Electrical |
Sub-Category | Accessory |
Description
Accessory-Pinned T25 Torx Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA CANPLAS Bullnose Pipe Tee, 4 in, Hub, PVC, White (414104BC)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen Flexible, P-Trap (1PPC5)
- LEGEND VALVE 3" X 7" 304 SS NIPPLE (304-211)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 7 in. L (12PL-CA11-0070-11D-11D)
- ELKAY Solenoid Valve, For Use With Elkay EZ & HTV Models Before 2009, 115V AC, White (35981C)
- ELKAY Fitting Type 304 SS Body 3-1/2" Drain, Strainer Basket and Tailpiece (LK35)
- ELKAY Tee Quick Connect Coupling (70682C)
- ELKAY Elkay Kit-35839C Cold Control (98773C)
- ELKAY Elkay Bublr-.4Gpm Satin Satin (51546C)
- ELKAY Elbow Fitting, Plastic (70836C)
- ENGEL Drain Plug, Fits Engel (ENGDRAIN-T)
- Elkay Drinking Fountains & Water Cooler Parts