Shop All Drinking Fountains & Water Cooler Parts
Elkay
Accessory - Mounting Frame
Mfr # MFWSF130
Zoro # G308463207
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Finish Galvanized Steel
- Standards Buy American Act
- Includes Mounting Frame Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # MFWSF130
- Zoro # G308463207
- UPC # 94902038322
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Material | Galvanized Steel |
Finish | Galvanized Steel |
Standards | Buy American Act |
Includes | Mounting Frame Assembly |
Description
We carry a range of mounting frames, plates and other installation support systems to properly position and enhance our refrigerated and non-refrigerated bottle filling stations, water coolers, drinking fountains and chillers of all configurations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100448)
- ZORO SELECT 1" FNPT Galvanized 45 Degree Elbow (5P835)
- DIXON 1/4 in REGULATOR W/OUT GAUGE (R374-02C)
- ZORO SELECT NPT, Black Forged Steel Bushing (1MNJ8)
- ELKAY Sleeve-Push Button Guide, Chrome Plated Brass (45663C)
- ELKAY Elkay Compr-Service Pak (36322C)
- ELKAY Body Strainer, Delux, 3.5"Drain, Satin, SS (LK99S)
- ELKAY Metal Cold Control Thermostat (31513C)
- ELKAY Lower Panel, Louvers Assembly (28931C)
- ELKAY Electronic Sensor And Wiring (31384C)
- ELKAY Elkay Drain Stainless Steel (LK35)
- Elkay Drinking Fountains & Water Cooler Parts