Shop All Faucet Repair and Maintenance
Elkay
Accessory, Mounting Frame, Includes: Mfr. No. ENOB, ERFP, ERO, ERPB, LNFE, LRPB
Mfr # MF100
Zoro # G8993317
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Accessory
- Material of Construction 16 ga. Galvanized Steel
- Includes Mfr. No. ENOB, ERFP, ERO, ERPB, LNFE, LRPB
- For Use With Soft Sides and SwirlFlo Single Level Water Coolers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # MF100
- Zoro # G8993317
- UPC # 094902267654
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Accessory |
Material of Construction | 16 ga. Galvanized Steel |
Includes | Mfr. No. ENOB, ERFP, ERO, ERPB, LNFE, LRPB |
For Use With | Soft Sides and SwirlFlo Single Level Water Coolers |
Item | Accessory,Mnting Frame |
Description
Accessory,Mnting Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 3/4" NPT Female (ZUSA-PF-6824)
- DELTA Delta Commercial 81T: Flush Valve. Exposed (81T201)
- ZORO SELECT Wye, Brass, 1 in, Female NPT, Class 125 (ZUSA-PF-10519)
- MOEN Handle Kit, 116728 (116728)
- ELKAY Sink, Stainless Steel, Hose Hanger for EFS Floors (LK404)
- ELKAY REPL E CARTRIDGESngl LEVER (A54236R)
- ELKAY Operating Unit (72001264)
- ELKAY Accessory-Direct Buryptor (97890C)
- ELKAY Accessory, In Wall Carrier Bi-Level, Finish: Black (MLP200)
- ELKAY Aqua Sentry ReplaceMount Filter (56192C)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- Elkay Faucet Repair and Maintenance