Shop All Faucet Repair and Maintenance
Elkay
Accessory, Mounting Frame, Finish: Galvanized Steel
Mfr # MFC100
Zoro # G8993332
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Accessory
- Finish Galvanized Steel
- Material of Construction 16 ga. Galvanized Steel
- For Use With Soft Sides, Child ADA Complaint One-Level Water Coolers; Mfr. No. ECRSP8C OneLevel Water Coolers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # MFC100
- Zoro # G8993332
- UPC # 094902295923
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Accessory |
Finish | Galvanized Steel |
Material of Construction | 16 ga. Galvanized Steel |
For Use With | Soft Sides, Child ADA Complaint One-Level Water Coolers; Mfr. No. ECRSP8C OneLevel Water Coolers |
Item | Accessory,Mnting Frame |
Description
Accessory,Mnting Frame
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 1/4" GALV. RED. TEE (352-204)
- SUMNER V-Head Pipe Stand, 24 In. (780395)
- RIDGID Soil Pipe Cutter 1-1/2" - 6" Capacity (226)
- TYGON Tubing, 3/16 I.D., 50 ft., Yellow, Flexible (AAG00012)
- ELKAY Accessory-Direct Buryptor (97890C)
- ELKAY Sink, Stainless Steel, Hose Hanger for EFS Floors (LK404)
- ELKAY Accessory-Access Panel (AP99)
- ELKAY CERAMIC SHORT STEM SQ MountG COLD (45923C)
- ELKAY REPL E CARTRIDGESngl LEVER (A54236R)
- ELKAY Operating Unit (72001264)
- T&S BRASS Hook, Pre Rinse Valve, Brass (004R)
- Elkay Faucet Repair and Maintenance