Shop All Kitchen Sinks
Elkay
Accessory-Mounting Frame, 0 Hole, Galvanized Steel Finish
Mfr # MFWS100
Zoro # G8814351
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18.75"
- Overall Width 12"
- Overall Height 40"
- Number of Holes 0
- Finish Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # MFWS100
- Zoro # G8814351
- UPC # 94902623542
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 18.75" |
Overall Width | 12" |
Overall Height | 40" |
Details
Item | Accessory-Mounting Frame |
Number of Holes | 0 |
Finish | Galvanized Steel |
Description
Accessory-Mounting Frame
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Threaded Ball Valve, Reduced Port, 3/8 (BV1-0375)
- LEGEND VALVE 2-1/2" BLACK 90 ELBOW (350-009)
- SANI-LAV Hand Sink, Wall, Faucet, 20-1/2inW (504B)
- THRIFCO PLUMBING #4659 Big Yank Faucet Handle Puller (5109098)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120L)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161650)
- ELKAY Quartz Luxe 36 X 21 X 9 Single Bwl Apron Sink W Perfect Drain Jubilee (ELXUFP3620JB0)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316553)
- ELKAY Crosstown 18 Gauge Stainless Steel 33" x 22" x 9", Single Bowl Dual Mount Sink Kit (ECTSRS33229TFGB)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720653)
- ROHL Shaws Classic Shaker Apron Front Fireclay Kitchen Sink In White (MS3018WH)
- Elkay Kitchen Sinks