Shop All Drinking Fountains & Water Cooler Parts
Elkay
Accessory-Louvered Grill SS
Mfr # EG1
Zoro # G8832317
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- ADA Compliant No
- Height 28"
- Sub-Category Accessory
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EG1
- Zoro # G8832317
- UPC # 94902017082
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Height | 28" |
Width | 0.5" |
Depth | 21" |
Details
Item | Accessory-Louvered Grill SS |
Material | Stainless Steel |
ADA Compliant | No |
Sub-Category | Accessory |
Description
Accessory-Louvered Grill SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BND09)
- ZORO SELECT PVC 90 Degree Vent Street Elbow, Hub x Spigot, 3 in Pipe Size (06090)
- PARKER 3/8" CPI 316 SS Plug (6 FNZ-SS)
- RUVATI 32" Undermount 40/60 Double Bowl 16 Gauge SS Kitchen Sink (RVM4315)
- ELKAY Elkay Compr-Service Pak (36322C)
- ELKAY Elkay Reg -W/ Spring (61313C)
- ELKAY Elkay Reg. Assy - W/Red Intrnl Spring (66654C)
- ELKAY EZ Basin (55001109)
- ELKAY Elkay Assy -Filter & Bracket (51469C)
- ELKAY Water Cooler Panel, 1-1/2 in. H. (28123C)
- GLOBAL INDUSTRIAL Filter Bypass Cap For 761217 & 761218 (716193)
- Elkay Drinking Fountains & Water Cooler Parts