Shop All Drinking Fountains & Water Cooler Parts
Elkay
Accessory-Louvered Grill, Depth: 26"
Mfr # EG3
Zoro # G8832253
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay
- Material Galvanized Steel
- Size 26" L x 1/2" W x 26-1/2" H
- ADA Compliant No
- Type Wall Panels, Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EG3
- Zoro # G8832253
- UPC # 094902017136
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 26" L x 1/2" W x 26-1/2" H |
Depth | 26" |
Width | 0.5" |
Height | 26.5" |
Details
Item | Louvered Grill |
Fits Brand | Elkay |
Material | Galvanized Steel |
ADA Compliant | No |
Type | Wall Panels, Plates |
Standards | American Act |
Color | Galvanized Steel |
Sub-Category | Accessory |
Description
Accessory-Louvered Grill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" SAE Bronze Ball Valve Inline (7790701)
- DELTA Other: Contemporary Round Beverage Faucet (1930-CZ-DST)
- CAMPBELL 1-1/2" FNPT Low Lead Brass Spring Check Valve (CV-6TLF)
- BRENNAN INDUSTRIES Male NPT 45 Elbow, Gas, N2503 (N2503-08-08-SS)
- ELKAY Filter Head and Bracket Kit (51469C)
- ELKAY Elkay Freeze-Resistant Water Cooler Regulator Kit (98733C)
- ELKAY Elkay Assy -Filter & Bracket (51469C)
- ELKAY Elkay Sleeve-Push Button Guide (45737C)
- ELKAY WaterSentry Plus Filter System Kit (EWF3000)
- ELKAY Compressor and Electricals Kit (36322C)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- Elkay Drinking Fountains & Water Cooler Parts