Shop All Drinking Fountains & Water Cooler Parts
Elkay
Accessory - Hose Bib
Mfr # 4470NLHBGRY
Zoro # G308463191
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
- Standards BUY AMERICAN ACT
- Includes Non-Locking Hose Bib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4470NLHBGRY
- Zoro # G308463191
- UPC # 94902053790
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Hose Bib |
Finish | Gray |
Standards | BUY AMERICAN ACT |
Includes | Non-Locking Hose Bib |
Description
Outdoor tubular pedestal fountain ideal for parks and recreational areas. Powder-coated exterior over a corrosion-resistant primary coating to provide protection from the elements.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux 24" Grab Bar (11883-SN)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Clear (PU38AC)
- WATTS Steam Pressure Regulator, 1/2in, 3-15psi (152A 3-15)
- AMIAD Filter Screen, Blue, 10" Length, 2" Dia (700101-000367)
- ELKAY Elkay Kit-Ez Hardware (For Panels) (98898C)
- ELKAY Basin VR-Bottle Filler (29014C)
- ELKAY Electrical Package (98543C)
- ELKAY Elkay Ez H2O Retro Kit (EZWSRK)
- ELKAY Elkay Cntrl-Cold (35882C)
- ELKAY Elkay Kit - Frz Resist Push Button (98901C)
- FLUIDFIT Fitting, Fluidfit, Bulkhead Union, 3/8" (HMM3/8-3/8)
- Elkay Drinking Fountains & Water Cooler Parts