Shop All Drinking Fountains & Water Cooler Parts
Elkay
Accessory - Hose Bib
Mfr # 4470NLHBBLK
Zoro # G008463200
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Standards BUY AMERICAN ACT
- Includes Non-Locking Hose Bib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4470NLHBBLK
- Zoro # G008463200
- UPC # 94902053738
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Hose Bib |
Finish | Black |
Standards | BUY AMERICAN ACT |
Includes | Non-Locking Hose Bib |
Description
Outdoor tubular pedestal fountain ideal for parks and recreational areas. Powder-coated exterior over a corrosion-resistant primary coating to provide protection from the elements.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2279)
- MUELLER BALL VLV BRSS SWEAT 1/2"" (107-453NL)
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BND09)
- ELKAY Elkay Kit-Swirlflo Pushbutton (98871C)
- ELKAY Nickel Plated Brass Body 3-1/2" Drain, Strainer and Tailpiece (LK18)
- ELKAY Elkay Kit-35839C Cold Control (98773C)
- ELKAY Regulator Kit, 1/4" Connection, 2"L (98732C)
- ELKAY Drain Fit, 1.5", Chro Platd Brss, Grid, Tail (LK174LO)
- ELKAY Bottle Fill Stn+Cooler Filter 8GPH Gray (LZS8WSVRLK)
- ELKAY Elkay Kit - Push Bar Service (98537C)
- Elkay Drinking Fountains & Water Cooler Parts