Shop All Drinking Fountains & Water Cooler Parts
Elkay
Accessory - Hose Bib
Mfr # 4470NLHBBGE
Zoro # G508463182
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Beige
- Standards BUY AMERICAN ACT
- Includes Non-Locking Hose Bib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 4470NLHBBGE
- Zoro # G508463182
- UPC # 94902053721
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Hose Bib |
Finish | Beige |
Standards | BUY AMERICAN ACT |
Includes | Non-Locking Hose Bib |
Description
Outdoor tubular pedestal fountain ideal for parks and recreational areas. Powder-coated exterior over a corrosion-resistant primary coating to provide protection from the elements.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 2 in (0390037158)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075SM240)
- JOMAR VALVE 1/8" MIP x 1/4" FIP Brass Mini Valve (T-83C)
- PROSOURCE Tee Blk Malleable Pipe 3/4 (11A-3/4B)
- ELKAY Elkay Drain Kit Backsplash, Recessed (98790C)
- ELKAY Elkay Kit-61313C Reg-Brass Retan Nut (98733C)
- ELKAY Top Cover Kit (98547C)
- ELKAY Elkay Glass Filler-Push Lever Stainless Steel (LK1110)
- ELKAY Elkay Plug -Drain 1 1/2 (Swirlflo) (45768C)
- ELKAY Elkay Kit- Regulator - Green Spring (98732C)
- ENGEL Drain Plug, Fits Engel (ENGDRAIN-T)
- Elkay Drinking Fountains & Water Cooler Parts