Shop All Faucet Repair and Maintenance
Elkay
Accessory-Direct Buryptor
Mfr # 97890C
Zoro # G8809969
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Includes Adapter Panel Rods and Installation Hardware
- For Use With Outdoor Tubular Fountains and Bottle Fillers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 97890C
- Zoro # G8809969
- UPC # 94902318004
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Material | Steel |
Finish | Powder Coated |
Includes | Adapter Panel Rods and Installation Hardware |
For Use With | Outdoor Tubular Fountains and Bottle Fillers |
Item | Accessory-Direct Buryptor |
Description
Accessory-Direct Buryptor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 8210G095 24/60V Ac 3/4" Npt. (8210G095)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64XKABCP)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3" Pipe Size, MNPT (9850-030)
- ANVIL 3" x 2-1/2" Flanged x Flanged Cast Iron Concentric Reducer Coupling Class 125 (0306058207)
- ELKAY ReplaceMount Diacore, Gray, Cartrdge (A51948R)
- ELKAY Accessory, In Wall Carrier Bi-Level, Finish: Black (MLP200)
- ELKAY Accessory-Access Panel (AP99)
- ELKAY Aqua Sentry ReplaceMount Filter (56192C)
- ELKAY Sink, Stainless Steel, Hose Hanger for EFS Floors (LK404)
- ELKAY Operating Unit (72001264)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6920-XL-1)
- Elkay Faucet Repair and Maintenance