Shop All Drinking Fountains & Water Cooler Parts
Elkay
Accessory - Chiller Wall Grill Cover
Mfr # 26785C
Zoro # G508463120
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Platinum Vinyl
- Standards BUY AMERICAN ACT
- Includes Grill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 26785C
- Zoro # G508463120
- UPC # 94902264004
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Chiller Wall Grill Cover |
Finish | Platinum Vinyl |
Standards | BUY AMERICAN ACT |
Includes | Grill |
Description
Platinum Vinyl finish grill cover for use with 734251843730 wall box and SJ5, SJ10 or SJ19 remote water chillers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Purist Secondary Pullout (7506-CP)
- VIEGA Viega MegaPressG coupling No stop, 3/4" x 3/4" (25036)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB522B)
- VERSILON PEX Tubing, Natural, 3/8 in, 50 ft, 500F (TSPF35-0500-062-50)
- ELKAY Wrapper-EZ S (27416C)
- ELKAY Elkay Kit -Drain Replacement (Ez) (97970C)
- ELKAY Reg -W/ Spring (61313C)
- ELKAY Kit-Replacement Glass - Black Ezh2Oliv (1000005347)
- ELKAY Elkay Kit-Drain Replace (Eztl) (98900C)
- ELKAY Drain Fit, 1.5", Chro Platd Brss, Grid, Tail (LK174LO)
- ELKAY Elkay Kit-Em65Hhc Green Electricals (98750C)
- Elkay Drinking Fountains & Water Cooler Parts