Shop All Drinking Fountains & Water Cooler Parts
Elkay
Accessory, Chiller Shelves, Width: 11"
Mfr # PM3
Zoro # G8993308
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Size 20" L x 11" W x 9-1/4" H
- ADA Compliant No
- Type Mounting Options
- Width 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # PM3
- Zoro # G8993308
- UPC # 094902043562
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 20" L x 11" W x 9-1/4" H |
Width | 11" |
Depth | 20" |
Height | 9.25" |
Details
Item | Chiller Shelf |
Material | Galvanized Steel |
ADA Compliant | No |
Type | Mounting Options |
Sub-Category | Accessory |
Color | Galvanized Steel |
Description
Accessory,Chiller Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Kit, 1 in. Door and 1-1/4 in. Pilaster, Zamak, Chrome Plated 1 Kit (656-8453-T)
- KINGSTON BRASS Handheld Shower Wall Mount Bracket, Chrome (K175A1)
- MACFAUCETS MAC's ADA Compliant. Heavy Duty Lavatory Automatic Sensor Faucet (FA444-12DS)
- LEGEND VALVE 1-1/2" T-453 Y-PTN CHECK VALVE (105-307)
- ELKAY Dayton, SS, 13-7/16x15.06x1" Bottom Grid (GOBG1617SS)
- ELKAY Elkay Kit - Ee Sensor (98544C)
- ELKAY Bubbler Kit Water-Efficient VR (98481C)
- ELKAY Elkay Kit - 1.0 Gpm Regulator (98678C)
- ELKAY Fitting Type 304 SS Body 3-1/2" Drain, Strainer Basket and Tailpiece (LK35)
- ELKAY Elkay Reg. Assy - W/Red Intrnl Spring (66654C)
- ELKAY Regulator Mount Bracket, For Elkay and HT (55880C)
- Elkay Drinking Fountains & Water Cooler Parts