Shop All Drinking Fountains & Water Cooler Parts
Elkay
Accessory, Cane Apron for SwirlFlo
Mfr # LKAPR1
Zoro # G8993280
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Size 2" L x 16" W x 7-15/16" H
- ADA Compliant No
- Type Cane Aprons
- Sub-Category Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKAPR1
- Zoro # G8993280
- UPC # 094902373232
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 2" L x 16" W x 7-15/16" H |
Details
Item | Cane Apron |
Material | Polyethylene |
ADA Compliant | No |
Type | Cane Aprons |
Sub-Category | Accessory |
Description
Accessory,Cane Apron for SwirlFlo
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT, Flow Rate: 0.75 gpm (155083-75)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-14406-4-CP)
- SHARKBITE SLIP TEE 3/4X3/4"" IPS CTS (UIP372A)
- GROHE Essentials Grip Bar 600 mm Chrome (40794001)
- ELKAY Drain Fitting, 3.5"SS, Strainr, Rubber Seal (LK58)
- ELKAY Right Hand Cold Water Supply Assembly (601480051550)
- ELKAY Wrapper-EZ S (27416C)
- ELKAY Elkay Kit-Hac/Emabf Drain (98856C)
- ELKAY Pushbar Activations, For Elkay EZ (98734C)
- ELKAY Bottle Filler Electrical Kit (98543C)
- ELKAY Elkay Kit-Replacement Pack (Lkbh1141A) (A55299)
- Elkay Drinking Fountains & Water Cooler Parts