Shop All Drinking Fountains & Water Cooler Parts
Elkay
Accessory - Cane Apron For Htvz Models Platinum Vinyl
Mfr # HTVZAPR
Zoro # G708465368
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Charcoal
- Standards Buy American Act
- Length (In.) 17.6 in
- Height 5.5 in
- Includes Cane Apron Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # HTVZAPR
- Zoro # G708465368
- UPC # 94902050423
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Length (In.) | 17.6 in |
Height | 5.5 in |
Width | 9.59 in |
Details
Finish | Charcoal |
Standards | Buy American Act |
Includes | Cane Apron Assembly |
Description
Cane touch apron designed for use in specific bi-level applications when coolers or bottle fillers are installed on an exposed wall.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 6" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0600)
- DANCO Seal Flush Valve Mansfield (88096)
- ZURN Shower Head, 2-5/8" H, 1.25 gpm Flow Rate (Z7000-S10)
- AMERICAN STANDARD Madera Ec16-12 Un Bwl TpspdBp Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3462.001.020)
- ELKAY Fixed Pin Spanner Wrench, 5-3/8"L (36158000)
- ELKAY Bubbler, Size: 1/4" (98501C)
- ELKAY Filter Head Fitting Kit, 3/8" Connection (98926C)
- ELKAY Cane Apron (LKAPREZL)
- ELKAY Panel-Wrapper EZ L (27413C)
- ELKAY Elkay Kit - 90 Drain (98684C)
- GUARDIAN EQUIPMENT Cast Aluminum Floor Flange (150-032)
- Elkay Drinking Fountains & Water Cooler Parts