Shop All Bathroom Sink Faucets
Elkay
4" Mount, 2 Hole Faucet, 4" Wristblde/Centerst, 8"Goosenck
Mfr # LK406LGN08T4
Zoro # G8369431
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck Mount
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK406LGN08T4
- Zoro # G8369431
- UPC # 94902049359
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 4" |
Number of Holes | 2 |
Mounting Type | Deck Mount |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Wristblade Handle |
Flow Rate | 1.50 gpm |
Number of Handles | 2 |
Item | Faucet,4" Wristblde/Centerst,8"Goosenck |
Residential / Commercial | Commercial |
Description
Faucet,4 In. Wristblde/Centerst,8 In.Goosenck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y53)
- RINNAI Commercial Temperature Controller White (MCC-601-W)
- ZORO SELECT Tubing, 6mm OD, Nylon, Black, 100 Ft (2VDY8)
- RHEEM 15 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP15)
- ELKAY Elkay Sensor Deck Mount Wash Faucet Chrome (LKB721C)
- ELKAY Lever Handle 8" Mount, 4 Hole Faucet, Lavatory, Deck Mount, Chrome (LKD2433C)
- ELKAY 1 Hole Faucet, Pre-Rinse, 12" Add-On Spout, Chrome (LKB737C)
- ELKAY Elkay Sensor Deck Mount Wash Faucet (LKB721CNC)
- ELKAY 2 Hole Faucet, Everyday Bar, Faucet, Levr, Chro, Chrome (LK2477CR)
- ELKAY Wristblade Handle 8" Mount, 3 Hole Faucet, Sensor Lavatory Deck Mount, Chrome (LK800GN04T6)
- KINGSTON BRASS KS7411DPL Paris Single Porcelain Lever Handle Bathroom Faucet, Chrome (KS7411DPL)
- Elkay Bathroom Sink Faucets