Shop All Bathroom Sink Faucets
Elkay
3 Hole Faucet, Pull-Down Bridge Kitchen, Antique Steel
Mfr # LKEC2037AS
Zoro # G8363770
product price: $1,563.99
/ea
Free Shipping & Returns
$1,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Type Deck Mount
- ADA Compliant Yes
- Finish Antique Steel
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKEC2037AS
- Zoro # G8363770
- UPC # 94902746920
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Number of Holes | 3 |
Mounting Type | Deck Mount |
ADA Compliant | Yes |
Finish | Antique Steel |
Handle Type | Lever Handle |
Flow Rate | 1.50 gpm |
Number of Handles | 2 |
Item | Faucet,Pull-Down Bridge Kitchen |
Residential / Commercial | Residential |
Description
Faucet,Pull-Down Bridge Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Union Pvc Ips 3/4 In (U-0750-T)
- KOHLER 1229-0, 66" L, 36" W, Acrylic (1229-0)
- JANDORF FINIAL 2"" NICKEL PK/1 (60107)
- DELTA Other Slide Mechanism - Contemporary Slide Bar (RP64239BL)
- ELKAY Wristblade Handle 8" Mount, 3 Hole Faucet, Sensor Lavatory Deck Mount, Chrome (LK800GN04T6)
- ELKAY 1 Hole Faucet, Pre-Rinse, 12" Add-On Spout, Chrome (LKB737C)
- ELKAY Scrub/Handwash Wall Mnt Faucet (LKB400)
- ELKAY 2 Hole Faucet, Everyday Bar, Faucet, Levr, Chro, Chrome (LK2477CR)
- ELKAY Elkay Sensor Deck Mount Wash Faucet (LKB721CNC)
- ELKAY Elkay Sensor Deck Mount Wash Faucet Chrome (LKB721C)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-L9E36ABCP)
- Elkay Bathroom Sink Faucets & Accessories