Shop All Faucet Accessories
Elkay
3-Hole Bar Faucet Deck Plate/Escutcheon, Chrome (CR)
Mfr # LK135CR
Zoro # G6291233
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Chrome
- Height 0.3750 in
- Type Soap Dispensers + Escutcheons,Escutcheon
- Width 2.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LK135CR
- Zoro # G6291233
- UPC # 94902120843
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 0.3750 in |
Width | 2.1875 in |
Overall Length (In.) | 5.9375 in |
Details
Material | Zinc |
Finish | Chrome |
Type | Soap Dispensers + Escutcheons,Escutcheon |
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Service Kit 2" Stop EPDM U7000 (9611926503)
- SLOAN 1.6 gpf, Rough Brass, Water Closet (3988231)
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-CP)
- MOEN Belfield M-Core 3-Series Valve Only (UT3311)
- ELKAY Strainer Basket, 3.5"Drain, SS, Body, Elbow (LK35L)
- ELKAY Elkay Double Foot Pedal Valve Chrome (LK399A)
- ELKAY Crosstown Stainless Steel 28-7/8" x 14-3/8" x 1-1/4" Bottom Grid (CTXBG2914)
- ELKAY Elkay Hand Spray Antique Steel (P51006AS)
- ELKAY Elkay Faucet Assembly (LKDA2437C)
- ELKAY SS, 3.5x5.12x4-3/8" Utensil Caddy (LKWUCSS)
- KOHLER Button (78205-2BZ)
- Elkay Faucet Accessories