Shop All Utility Sinks
Elkay
24.5" W x 39" L x 44" H, Scullery, Sink, Utility, 2-12" Bowls, 39x24.5x42.75"
Mfr # B2C18X21X
Zoro # G8823637
product price: $1,415.99
/ea
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Scullery
- Overall Length 39"
- Overall Width 24.5"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # B2C18X21X
- Zoro # G8823637
- UPC # 94902731964
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 39" |
Overall Width | 24.5" |
Overall Height | 44" |
Bowl Depth | 12" x 12" |
Bowl Size | Left Bowl 18" x 21", Right Bowl 18" x 21" |
Details
Item | Sink,Utility,2-12" Bowls,39x24.5x42.75" |
Body Material | Stainless steel |
Mounting Type | Scullery |
No. of Bowls | 2 |
Number of Holes | 1 Set, On Center |
Finish | #4 Finish |
Drain Opening | 3.5 |
Includes | Includes stainless steel legs and adjustable bullet feet. |
Description
Sink,Utility,2-12 In. Bowls,39x24.5x42.75 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER FIPXC Dielectric Union, NL 1" (4347004060)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 3/4" Pipe Size (207P-12)
- BK RESOURCES Knee Valve Assembly, Deck Mount, 3-1/2" Gooseneck Swivel Spout (BKKV-DGS-G)
- TOTO Brasspp Nozzle Assembly Set Aerator Flow (TH559EDV567)
- ELKAY 19-1/2" W x 22" L x 10-1/8" H, Top Mount, Bathroom Sink (DLR2219101)
- ELKAY 18.5 in W x 13.5 in L x 9 in H, Stainless Steel (ECTRU12179TC)
- ELKAY 17" W x 25" L x 6-1/2" H, Drop-In, 20 ga. 304 Stainless Steel (CDKAD2517654)
- ELKAY Classic SS 29" x 22" x 5-1/2", Equal Double Bowl Drop-in ADA Sink (LRAD2922555)
- ELKAY 15 in W x 15 in L x 6 1/8 in H, Top Mount, Bathroom Sink (BCR151)
- ELKAY 15-1/2" W x 16-3/4" L x 13" H, Wall Hung, 20 ga. 304 Stainless Steel (CHS1716LRS4)
- EAGLE GROUP 21" W x 18" L x Clip On, 430 Stainless Steel, Detachable Drainboard (21x18 RRDEDB)
- Elkay Utility Sinks