Shop All Utility Sinks
Elkay
24 in W x 49.5 in L x 10 in H, Stainless Steel
Mfr # ESS4924R2
Zoro # G4725802
product price: $3,730.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,730.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 10 in
- Overall Length 49.5 in
- Drain Opening Center
- Bowl Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ESS4924R2
- Zoro # G4725802
- UPC # 94902193625
- Country of Origin Belgium
- Category Utility Sinks
Dimensions
Overall Height | 10 in |
Overall Length | 49.5 in |
Bowl Depth | 10 in |
Overall Width | 24 in |
Details
Material | Stainless Steel |
Drain Opening | Center |
Number of Holes | 2 |
No. of Bowls | 1 |
Gauge | 14 Ga |
Finish | Buffed Satin |
Description
Elkay Scullery Sink Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2-950XLT2 - 2" 950XLT2 Double Check Backflow Preventer (2-950LXLT2)
- LEGEND VALVE 1/2" S-455 CXC IN LINE CHECK (105-463)
- PARKER Union, Nylon, Comp, 3/8In x 1/4In (N6UC4)
- ZENITH PRODUCTS 40 Tension Shower Rod (502S)
- ELKAY Elkay Crosstown 18 Gg SS 36.5'x18.5'x9' 1-Bowl Undermount Kit (ECTRU35179TC)
- ELKAY Classic SS 28" x 22" x 7-5/8", Single Bowl Drop-in Classroom Sink (DRKR2822L)
- ELKAY Classic SS 43" x 22" x 12-1/8", Equal Double Bowl Drop-in Sink (DLR4322125)
- ELKAY 15 1/2 in W x 16 3/4 in L x 13 in H, Wall Hung, Bathroom Sink (CHSB1716C)
- ELKAY 15.5 in W x 33.5 in L x 1.25 in H, Stainless Steel (CTXBG3416)
- ELKAY 18.5 in W x 13.5 in L x 9 in H, Stainless Steel (ECTRU12179TC)
- BK RESOURCES 30 in W x 72 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3072S-L)
- Elkay Utility Sinks