Shop All Utility Sinks
Elkay
23" W x 30" L x 26" H, Wall Hung, 16 ga. 304 Stainless Steel
Mfr # EWSF130261
Zoro # G9379863
product price: $4,627.99
/ea
Free Shipping & Returns
$4,627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Hung
- Material 16 ga. 304 Stainless Steel
- Overall Height 26"
- Overall Length 30"
- Bowl Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EWSF130261
- Zoro # G9379863
- UPC # 094902253909
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 26" |
Overall Length | 30" |
Bowl Depth | 11" |
Overall Width | 23" |
Bowl Size | 26" x 16.25" |
Details
Mounting Type | Wall Hung |
Material | 16 ga. 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 3-1/2" |
With Faucet / Without Faucet | Without Faucet |
Number of Holes | 1 |
Finish | Buffed Satin |
Body Material | Stainless steel |
No. of Bowls | 1 |
Item | Surgeon Scrub Sink |
Description
Wall Hung 1 Bowl Surgeon Scrub Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401CH)
- ZORO SELECT 130Hose Clamp Assort, 201SS (999030671070)
- THRIFCO PLUMBING 1-1/2 Cop X 1-1/2 Ips Die (7916088)
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048258)
- ELKAY 19-1/2" W x 25" L x 24.375" H, Wall Hung, 14 ga. 304 Stainless Steel (EWS2520W4C)
- ELKAY Elkay Crosstown 33"x22"x9", Equal 2-Bowl Dual Mount Sink Kit SS (ECTSR33229TBG2)
- ELKAY Elkay Hand Wash Sink With Pedestal (CHSP17160)
- ELKAY 21 1/4 in W x 17 in L x 6 1/2 in H, Top Mount, Bathroom Sink (D117213)
- ELKAY 15-1/2" W x 16-3/4" L x 13" H, Wall Hung, 20 ga. 304 Stainless Steel (CHS1716LRS4)
- ELKAY 20" W x 60" L x 25-3/4" H, Wall Mount, Bathroom Sink (EWMA6020SACTMC)
- TOTO Mounting Hardware Seats (THU689)
- Elkay Utility Sinks