Shop All Utility Sinks
Elkay
23" W x 19" L x 9" H, Wall Hung, 18 ga. 304 Stainless Steel
Mfr # WCLWO1923OSDSACC
Zoro # G9009697
product price: $1,789.99
/ea
Free Shipping & Returns
$1,789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Hung
- Material 18 ga. 304 Stainless Steel
- Overall Height 9"
- Overall Length 19"
- Bowl Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # WCLWO1923OSDSACC
- Zoro # G9009697
- UPC # 094902279220
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 9" |
Overall Length | 19" |
Bowl Depth | 4" |
Overall Width | 23" |
Bowl Size | 16" x 13.5" |
Details
Mounting Type | Wall Hung |
Material | 18 ga. 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 1-5/8" |
Includes | WCLWO1923 sink, one LKB721C sensor faucet with AC plug-in / 4 AA batteries, LKAD174 drain, LKF298 overflow |
Body Material | Stainless steel |
With Faucet / Without Faucet | With Faucet |
Finish | Buffed Satin |
Item | Lavatory Sink Kit |
No. of Bowls | 1 |
Number of Holes | 1 |
Description
Strdblt,SS,Wall Hung 1 Bowl Lav Sink Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Grohflex Authentic Thm Kit #2 (19825EN0)
- PARKER 1/2" A-LOK 316 SS Union Tee (8ET8-316)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS36WH)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline, Seat Material: Viton (PVC 638-4F4F-F)
- ELKAY Elkay Hand Wash Sink With Pedestal (CHSP17160)
- ELKAY Sink, Utility, 1-12" B, 27x27.5x42.75" (B1C24X24X)
- ELKAY 19-1/2" W x 31" L x 24.375" H, Wall Hung, 14 ga. 304 Stainless Steel (EWS3120FC)
- ELKAY 15 1/2 in W x 16 3/4 in L x 13 in H, Wall Hung, Bathroom Sink (CHSB1716C)
- ELKAY Elkay Crosstown 18 Gg SS 36.5'x18.5'x9' 1-Bowl Undermount Kit (ECTRU35179TC)
- ELKAY 23 in W x 60 in L x 33.8125 in H, Stainless Steel (EWSF26026KWC)
- BK RESOURCES 29-8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24LS)
- Elkay Utility Sinks