Shop All Utility Sinks
Elkay
23" W x 19" L x 4" H, Wall Hung, 18 ga. 304 Stainless Steel
Mfr # WCLWO1923OSD3
Zoro # G9012040
product price: $1,120.99
/ea
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Hung
- Material 18 ga. 304 Stainless Steel
- Overall Height 4"
- Overall Length 19"
- Bowl Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # WCLWO1923OSD3
- Zoro # G9012040
- UPC # 094902209470
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 4" |
Overall Length | 19" |
Bowl Depth | 4" |
Overall Width | 23" |
Bowl Size | 16" x 13.5" |
Details
Mounting Type | Wall Hung |
Material | 18 ga. 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 1-5/8" |
Body Material | Stainless steel |
Includes | WCLWO1923 sink, one LKAD174 drain, LKF298 overflow assembly |
With Faucet / Without Faucet | Without Faucet |
Number of Holes | 3 |
Item | Lavatory Sink |
No. of Bowls | 1 |
Finish | Buffed Satin |
Description
Sturdibilt SS,Wall Hung 1 Bowl Lav Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-3/8 In (UX13810)
- MOEN Hose Kit (136102)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 06 14)
- STREAMLINE 1/4 OD TEE, PRICED PER EACH, MUS (W 40306)
- ELKAY 18.5 in W x 31.5 in L x 9 in H, Stainless Steel (ECTRU31179T)
- ELKAY 19 in W x 19.5 in L x 10.125 in H, Stainless Steel (DLR1919103)
- ELKAY 15-1/2" W x 16-3/4" L x 13" H, Wall Hung, 20 ga. 304 Stainless Steel (CHS1716LRS4)
- ELKAY 19-1/2" W x 22" L x 10-1/8" H, Top Mount, Bathroom Sink (DLR2219101)
- ELKAY 22 in W x 33 in L x 9 in H, Stainless Steel (ECTSR33229TBG1)
- ELKAY 17" W x 25" L x 6-1/2" H, Drop-In, 20 ga. 304 Stainless Steel (CDKAD2517654)
- ELM Laundry Tub Sink Economy (14K)
- Elkay Utility Sinks