Shop All Utility Sinks
Elkay
22 in W x 33 in L x 9 in H, Stainless Steel
Mfr # ECTSRA33229TBG1
Zoro # G4764409
Free Shipping & Returns
$554.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 9 in
- Overall Length 33 in
- Bowl Shape Rectangular
- Drain Opening Rear Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ECTSRA33229TBG1
- Zoro # G4764409
- UPC # 94902110455
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 9 in |
Overall Length | 33 in |
Bowl Depth | 9 in |
Overall Width | 22 in |
Details
Material | Stainless Steel |
Bowl Shape | Rectangular |
Drain Opening | Rear Center |
Finish | Polished Satin |
Gauge | 18 Ga |
No. of Bowls | 2 |
Number of Holes | 1 |
Description
Elkay Crosstown 33" X 22" X 9", Equal Double Bowl Dual Mount Sink Kit With Aqua Divide Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3/4", CPVC/EPDM, S/T (TC20075STE)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 1/4 In (31500048010000)
- AQUAPLUMB Drain Opener Sulfuric Acid Qt (DC1Q)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 1" Adapter x 1" Hose Shank (BULK-CGF-311)
- ELKAY Classic SS 33" x 22" x 11-5/8", Single Bowl Drop-in Sink (DLRS3322125)
- ELKAY 15.5 in W x 33.5 in L x 1.25 in H, Stainless Steel (CTXBG3416)
- ELKAY 19" W x 22" L x 10" H, Wall Hung, 18 ga. 304 Stainless Steel (ELVWO22193)
- ELKAY 19-1/2" W x 25" L x 24.375" H, Wall Hung, 14 ga. 304 Stainless Steel (EWS2520W4C)
- ELKAY Classic SS 43" x 22" x 12-1/8", Equal Double Bowl Drop-in Sink (DLR4322125)
- ELKAY 21-1/4" W x 25" L x 6-9/16" H, Top Mount, Bathroom Sink (D125211)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-1-0)
- Elkay Utility Sinks