Shop All Utility Sinks
Elkay
22 in W x 33 in L x 9 in H, Stainless Steel
Mfr # ECTSR33229TBG1
Zoro # G4764074
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 9 in
- Overall Length 33 in
- Bowl Shape Rectangular
- Drain Opening Rear Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ECTSR33229TBG1
- Zoro # G4764074
- UPC # 94902110387
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 9 in |
Overall Length | 33 in |
Bowl Depth | 9 in |
Overall Width | 22 in |
Details
Material | Stainless Steel |
Bowl Shape | Rectangular |
Drain Opening | Rear Center |
No. of Bowls | 2 |
Gauge | 18 Ga |
Number of Holes | 1 |
Finish | Polished Satin |
Description
Elkay Crosstown 33" X 22" X 9", Equal Double Bowl Dual Mount Sink Kit Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- TECHNIFIT Fitting, PTC, Union "Y", 5/16" or 8mm, B516UY (8MM) (B516UY (8MM))
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480822-S)
- WATTS Pressure Regulator, 1/8 In, 0 to 125 psi (1/8 LF560 0-125)
- ELKAY Elkay Sink Bottom Grid 28-1/4″ x 15-1/4″ x 1-1/4″ (EBG2815)
- ELKAY Elkay Crosstown 13" x 15-1/2" x 1-1/4" Bottom Grid, Stainless Steel (CTXBG1316)
- ELKAY Classic SS 43" x 22" x 10", Triple Bowl Drop-in Sink (LGR43225)
- ELKAY 19" W x 22" L x 10" H, Wall Hung, 18 ga. 304 Stainless Steel (ELV22193)
- ELKAY 21-1/4" W x 25" L x 6-9/16" H, Top Mount, Bathroom Sink (D125211)
- ELKAY 15-1/2" W x 16-3/4" L x 13" H, Wall Hung, 20 ga. 304 Stainless Steel (CHS1716LRS4)
- TUHOME Napoles 2 Utility Sink with Cabinet, Stainless Steel Countertop, Interior Shelf-White (MLB8983)
- Elkay Utility Sinks