Shop All Utility Sinks
Elkay
20" W x 60" L x 25-3/4" H, Wall Mount, Bathroom Sink
Mfr # EWMA6020SACTMC
Zoro # G1108366
product price: $5,490.99
/ea
Free Shipping & Returns
$5,490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Color Buffed Satin
- Overall Height 25 3/4 in
- Overall Length 60 in
- Bowl Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EWMA6020SACTMC
- Zoro # G1108366
- UPC # 094902278834
- Country of Origin Multiple
- Category Utility Sinks
Dimensions
Overall Height | 25 3/4 in |
Overall Length | 60 in |
Bowl Depth | 8 in |
Overall Width | 20 in |
Faucet Hole Dia. | 1 1/4 in |
Manufacturers Warranty Length | Limited Lifetime |
Bowl Size | 57 in x 16-1/2 in |
Back Splash Height | 10 in |
Description
With Faucet, Body Material 304 Stainless, Mounting Type Wall Mount, Color Buffed Satin, Overall Length 60 in, Overall Width 20 in, Overall Height 25 3/4 in, Bowl Size 57 in x 16-1/2 in, Bowl Depth 8 in, ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10 in, Side Splash No, Faucet Operation Sensor-operated, Number of Stations 3, Drain Opening 3 1/4 in, Gauge 14, Faucet Mounting Centers 20 in, Faucet Hole Dia. 1 1/4 in, Number of Holes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC PDO-32 DRAIN OPENER 32OZ PROF (PDO12Q)
- ELDON JAMES 1/8" Barbed Cross Connector PK 10 (X0-2WP)
- CHARLOTTE PIPE AND FOUNDRY Tee Sch80 Pvc 1-1/2 Fpt (PVC 08402 1800)
- FLOODMASTER Battery Operated Water Alarm System (RS-095)
- ELKAY Classic SS 43" x 22" x 12-1/8", Equal Double Bowl Drop-in Sink (DLR4322125)
- ELKAY 21 1/4 in W x 17 in L x 6 1/2 in H, Top Mount, Bathroom Sink (D117213)
- ELKAY 18.5 in W x 13.5 in L x 9 in H, Stainless Steel (ECTRU12179TC)
- ELKAY 4.125 in W x 3 in L x 4 in H, Chrome-plated Brass, Commercial Service/ Utility Single Hole (LK69CP)
- ELKAY 21-1/4" W x 25" L x 6-9/16" H, Top Mount, Bathroom Sink (D125211)
- ELKAY Elkay Economy Scullery Sink 1Comp 12" Bowl 24" LDrainboard 50x29x45 (E1C24X24-L-24X)
- STERLING Latitude Top-Mount/Under-Mount Utility Sink, 25" X 22" X 13" (995-0)
- Elkay Utility Sinks