Shop All Utility Sinks
Elkay
20" W x 60" L x 25-3/4" H, Wall Hung, 14 ga. 304 Stainless Steel
Mfr # EWMA60203
Zoro # G8808252
product price: $3,289.99
/ea
Free Shipping & Returns
$3,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Hung
- Material 14 ga. 304 Stainless Steel
- Overall Height 25-3/4"
- Overall Length 60"
- Bowl Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EWMA60203
- Zoro # G8808252
- UPC # 94902281858
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 25-3/4" |
Overall Length | 60" |
Bowl Depth | 8" |
Overall Width | 20" |
Bowl Size | 57" x 16.5" |
Details
Mounting Type | Wall Hung |
Material | 14 ga. 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 3-1/2" |
Body Material | Stainless steel |
Item | Sink,SS,60x20x8" Multi Station Hand Wash |
No. of Bowls | 1 |
Number of Holes | 3 |
With Faucet / Without Faucet | Without Faucet |
Finish | Buffed Satin |
Description
Sink,SS,60x20x8 In. Multi Station Hand Wash
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/4" Pipe Size (1VER6)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 3/4 Inch X 3/4 Inch NPT Female (FPC990)
- DECOR WONDERLAND Decor Wonderland SSM515 Aris Modern bathroom mirror (SSM515)
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACZ6)
- ELKAY Elkay NSF Sink, 1-Compartment, 16L x 20W Bowl, 12 Deep, 18 Left Drainboard (E1C16X20-L-18X)
- ELKAY Classic SS 22" x 19-1/2" x 7-1/2", Single Bowl Drop-in Classroom Sink (DRKR2220L3)
- ELKAY 21 1/4 in W x 17 in L x 6 1/2 in H, Top Mount, Bathroom Sink (D117213)
- ELKAY Classic SS 29" x 22" x 5-1/2", Equal Double Bowl Drop-in ADA Sink (LRAD2922555)
- ELKAY Elkay Economy Scullery Sink 1Comp 12" Bowl 24" LDrainboard 50x29x45 (E1C24X24-L-24X)
- ELKAY Elkay Crosstown 13" x 15-1/2" x 1-1/4" Bottom Grid, Stainless Steel (CTXBG1316)
- EAGLE GROUP 25" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2124-1-16/3)
- Elkay Utility Sinks