Shop All Kitchen Sinks
Elkay
20 Gauge Stainless Steel 33 X 22 X 7 Double Bowl Top Mount Kitchen Sink
Mfr # DPR18233223
Zoro # G408444489
product price: $164.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$164.99
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 33 in
- Overall Width 33 in
- Overall Height 7 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # DPR18233223
- Zoro # G408444489
- UPC # 94902132365
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 33 in |
Overall Height | 7 in |
Details
Body Material | Stainless Steel |
Finish | Satin |
Standards | ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT |
Description
Dayton offers a complete line of sinks, drains and accessories. From drop-in to undermount and dual mount styles, Dayton sinks come in an array of sizes and configurations and offer product lines and packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer care.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- ZORO SELECT 1-1/2" x 3/4" FNPT Galvanized Reducer (5P941)
- PARKER Excess Flow Shut-Off Valve, 316 SS (FS190SBP)
- ZORO SELECT CPVC Drop Ear Elbow, 90 Degrees , CTS, Schedule SDR-11, 1/2" Pipe Size, Socket x FNPT (DE4107-005CG)
- ELKAY Sink, Undrmount (ELUHAQD32179)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LTR46223)
- ELKAY Dart Canyon, SS, 35-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF36279DBG)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316603)
- ELKAY Sink, SS, 25x22x6-9/16", Top (D125221)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (DLR1722103)
- BLANCO Precis Medium Single Undermount Cafe Brn, Undermount Mount, 0 Hole (515653)
- Elkay Kitchen Sinks