Shop All Sink Drains
Elkay
2" O.D Pipe Dia., Lever Operated, Drain Fitting
Mfr # LK25RT
Zoro # G8812951
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4"
- Color/Finish Polished Stainless Steel
- Length (In.) 4-1/8"
- Pipe Dia. (In.) 2" O.D
- Type Lever Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK25RT
- Zoro # G8812951
- UPC # 94902033945
- Country of Origin China
- Category Sink Drains
Dimensions
Overall Pipe Length | 4" |
Length (In.) | 4-1/8" |
Pipe Dia. (In.) | 2" O.D |
Details
Color/Finish | Polished Stainless Steel |
Item | Drain Fitting |
Type | Lever Operated |
For Use With | Sinks |
Description
Drain Fit,3.5 In.,Rotary Lvr Opratd,2 In. ODT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Galvanized Tee (5P841)
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (1MMZ5)
- NEWPORT BRASS Cartridge W/S Cold in No Finish (1-001)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-1128)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- ELKAY Strainer, Polymer Drain, White (LKQS35WH)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet (LK53)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece (LK99)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- Elkay Sink Drains