Shop All Bathroom Sink Faucets
Elkay
2 Hole Faucet, Everyday Bar, Faucet, Levr, Chro, Chrome
Mfr # LK2477CR
Zoro # G8369422
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Type Deck Mount
- ADA Compliant Yes
- Finish Chrome
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK2477CR
- Zoro # G8369422
- UPC # 94902665214
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Number of Holes | 2 |
Mounting Type | Deck Mount |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Lever Handle |
Flow Rate | 1.50 gpm |
Number of Handles | 2 |
Item | Faucet,Everyday Bar,Faucet,Levr,Chro |
Residential / Commercial | Residential |
Description
Faucet,Everyday Bar,Faucet,Levr,Chro
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1368250 Terminal Block A-10Kw (B1368250)
- PARKER Hollow Hex Plug, M33x x 2, Metric (VSTI33X2EDCF)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3/4 In, 150 psi, PVC (V0075150)
- BRADLEY Satin, Yes ADA, 100 to 120V AC VAC, Automatic Sensor Dryer (2922-287400)
- ELKAY Elkay Sensor Deck Mount Wash Faucet Chrome (LKB721C)
- ELKAY Single Handle 4'' Mount, 2 Hole Faucet Deck, 4" Spout, 4" Handle, Chrome (LK422L4)
- ELKAY Scrub/Handwash Wall Mnt Faucet (LKB400)
- ELKAY 1 Hole Faucet, Pre-Rinse, 12" Add-On Spout, Chrome (LKB737C)
- ELKAY Wristblade Handle 8" Mount, 3 Hole Faucet, Sensor Lavatory Deck Mount, Chrome (LK800GN04T6)
- ELKAY Elkay Sensor Deck Mount Wash Faucet (LKB721CNC)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- Elkay Bathroom Sink Faucets & Accessories