Shop All Bathroom Sinks
Elkay
19" W x Wall Hung, Lavatory Sink
Mfr # ELV22191
Zoro # G8365861
product price: $1,387.99
/ea
Free Shipping & Returns
$1,387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall Hung
- Material 304 Stainless steel
- With Faucet / Without Faucet Without Faucet
- Overall Height 10"
- Overall Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELV22191
- Zoro # G8365861
- UPC # 94902073460
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Height | 10" |
Overall Length | 22" |
Bowl Depth | 5-1/2" |
Overall Width | 19" |
Details
Mounting Type | Wall Hung |
Item | Lavatory Sink |
Material | 304 Stainless steel |
With Faucet / Without Faucet | Without Faucet |
Bowl Shape | Rectangle |
Drain Opening | 1-1/2" |
Description
Sink,SS,22x19x5.5 In. Lavatory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Bathtub Stopper and Drain, Push Pull (4875N-PP-CP-51 U)
- APOLLO VALVES Vacuum Breaker, 1-1/4 In., FNPT, Bronze (3810601)
- ZORO SELECT 1/4" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADC7)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200249)
- ELKAY 17" W x Drop-In, Sink (CDKAD2517VRC)
- ELKAY Sink, Crosstown, SS, 25x22x6", Dual (ECTSRAD25226TBG3)
- ELKAY Sink, Crosstown, SS, 25x22x9", Dual (ECTSR25229TBG1)
- ELKAY Sink, SS, 23.5x18.25x4-7/8", Undr (ELUHAD211550PD)
- ELKAY Sink, 2-14"B, 18"L-R Drain, 74x29.75x43.75" (14-2C18X24-2-18X)
- ELKAY Sink, SS", Undr Bar (DXUH1210)
- CASTELLO USA Juniper 30” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-30-L)
- Elkay Bathroom Sinks