Shop All Utility Sinks
Elkay
19 in W x 19.5 in L x 10.125 in H, Stainless Steel
Mfr # DLR1919103
Zoro # G4725979
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 10.125 in
- Overall Length 19.5 in
- Bowl Shape Rectangular
- Drain Opening Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # DLR1919103
- Zoro # G4725979
- UPC # 94902006826
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 10.125 in |
Overall Length | 19.5 in |
Bowl Depth | 10 in |
Overall Width | 19 in |
Details
Material | Stainless Steel |
Bowl Shape | Rectangular |
Drain Opening | Center |
Finish | Lustrous Satin |
Gauge | 18 Ga |
No. of Bowls | 1 |
Number of Holes | 3 |
Description
Elkay Gourmet 18 Gauge 19.5' X 19' X 10.125' Single Bowl Top Mount Laundry/Utility Sink Lustertone
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3 COUPLINGS W/STOP DIMPLE (450-640)
- THRIFCO PLUMBING 5/8 Inch Comp x 3/8 Inch Comp Multi Turn Brass Angle Stop Valve (9405463)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- WATTS Repair Kit, Watts Series 009, 2-1/2 to 3In (009 2 1/2 - 3 2nd Check Kit)
- ELKAY 15-1/2" W x 16-3/4" L x 13" H, Wall Hung, 20 ga. 304 Stainless Steel (CHS1716LRS4)
- ELKAY 21 1/4 in W x 17 in L x 6 1/2 in H, Top Mount, Bathroom Sink (D117213)
- ELKAY 18.5 in W x 13.5 in L x 9 in H, Stainless Steel (ECTRU12179TC)
- ELKAY 19" W x 22" L x 10" H, Wall Hung, 18 ga. 304 Stainless Steel (ELVWO22193)
- ELKAY Elkay Crosstown 16 Gg SS 30.5'x18.5'x10' 1-Bowl Undermount Kit (EFRU281610TC)
- ELKAY 18.5 in W x 31.5 in L x 9 in H, Stainless Steel (ECTRU31179T)
- ELKAY 22 in W x 33 in L x 9 in H, Stainless Steel (ECTSRA33229TBG1)
- Elkay Utility Sinks