Shop All Bathroom Sinks
Elkay
19-1/2" W x Wall Hung, Sink
Mfr # EWS2520W6C
Zoro # G8366990
Free Shipping & Returns
$2,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Hung
- Material 14 ga. 304 Stainless Steel
- With Faucet / Without Faucet With Faucet
- Overall Length 25"
- Bowl Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EWS2520W6C
- Zoro # G8366990
- UPC # 94902024011
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 25" |
Bowl Depth | 10-1/2" |
Overall Width | 19-1/2" |
Details
Item | Sink |
Mounting Type | Wall Hung |
Material | 14 ga. 304 Stainless Steel |
With Faucet / Without Faucet | With Faucet |
Bowl Shape | Rectangle |
Drain Opening | 3-1/2" |
Description
Sink,SS,25x19.5x10.5 In.,Hand Wash
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (8210301)
- JOHNS MANVILLE 5-5/8" Max. O.D. PVC Insulated Fitting Cover (29500)
- THRIFCO PLUMBING 3/4 Inch X 2 Inch SCH 80 PVC Nipple (6620027)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV10100STE)
- ELKAY 19" W x Wall Hung, Lavatory Sink (ELV22191)
- ELKAY Sink, Crosstown, SS, 25x22x9", Dual (ECTSR25229TBG1)
- ELKAY Sink, Bowl (D233194)
- ELKAY Sink, Drain Fttng End Outlt for Trpl Bowl (LK76)
- ELKAY Sink, Ada, Undr (ELUHAD211555)
- ELKAY Sink, SS, 18x17.06x5-9/16" Lavatory, No. of Bowls: 1 (ELV1817CS3)
- CASTELLO USA Serenity 72" Solid Surface Vanity Top in White (CB-GM-2066-72)
- Elkay Bathroom Sinks