Shop All Utility Sinks
Elkay
19-1/2" W x 25" L x 24.375" H, Wall Hung, 14 ga. 304 Stainless Steel
Mfr # EWS2520W4C
Zoro # G9009240
Free Shipping & Returns
$2,250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall Hung
- Material 14 ga. 304 Stainless Steel
- Overall Height 24.375"
- Overall Length 25"
- Bowl Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EWS2520W4C
- Zoro # G9009240
- UPC # 094902024004
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 24.375" |
Overall Length | 25" |
Bowl Depth | 10-1/2" |
Overall Width | 19-1/2" |
Bowl Size | 22" x 16" |
Details
Mounting Type | Wall Hung |
Material | 14 ga. 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 3-1/2" |
No. of Bowls | 1 |
Includes | EWS2520 sink and one LK940GN05T4H faucet |
Number of Holes | 2 |
Finish | Buffed Satin |
Item | Hand Wash Sink Kit |
Body Material | Stainless steel |
With Faucet / Without Faucet | With Faucet |
Description
Wall Hung 1 Bowl Hand Wash Sink Kit,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, 304SS (CN14PSS)
- DIXON Mini Ball Valve, 1/4", NPT (MBV25)
- GENOVA PRODUCTS LASCO 436132BC Pipe Adapter, 1-1/4 x 1 in, Slip x MIP, PVC, SCH 40 Schedule (PVC 02110 0900HA)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068058)
- ELKAY 15-1/2" W x 16-3/4" L x Wall Hung, 20 ga. 304 Stainless Steel, Sink (CHSB1716C)
- ELKAY Elkay Crosstown 15-5/8"x16-1/8"x1-1/4" Bottom Grid Polished SS (CTXFBG1516)
- ELKAY Classic SS 43" x 22" x 10", Triple Bowl Drop-in Sink (LGR43225)
- ELKAY 19" W x 22" L x 10" H, Wall Hung, 18 ga. 304 Stainless Steel (ELVWO22193)
- ELKAY Elkay Crosstown Crosstown SS 11"x8-1/4"x1-1/4" Bottom Grid (CTXBG118)
- ELKAY Elkay Sink Bottom Grid 28-1/4″ x 15-1/4″ x 1-1/4″ (EBG2815)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-24-14)
- Elkay Utility Sinks