Shop All Utility Sinks
Elkay
19 1/2 in W x 25 in L x 12 in H, Wall , Stainless Steel ,
Mfr # ESSB2520C
Zoro # G6137820
product price: $2,026.99
/ea
Free Shipping & Returns
$2,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Material Stainless Steel
- Color Silver
- Overall Height 12 in
- Overall Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ESSB2520C
- Zoro # G6137820
- UPC # 094902020624
- Country of Origin Multiple
- Category Utility Sinks
Dimensions
Overall Height | 12 in |
Overall Length | 25 in |
Bowl Depth | 12 in |
Overall Width | 19 1/2 in |
Back Splash Height | 12 in |
Bowl Size | 22 in x 16 in |
Manufacturers Warranty Length | 5 yr |
Faucet Hole Dia. | 1 1/2 in |
Bowl Length | 22 in |
Bowl Width | 16 in |
Water Inlet Connection Size | 1/2 in |
Description
Service Sink Kit, ADA Compliance No, Back Splash Height 12 in, Bowl Depth 12 in, Rectangular, Bowl Size 22 in x 16 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Straight, Buffed Satin, Flow Rate 4 gpm, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Bulkhead Union, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM1208S-PK10)
- VIEGA Viega ProPress 90 elbow, 2" x 2" (79570)
- THRIFCO PLUMBING Moen Posi-Temp Shower Faucet Tear-Drop Knob Handle, Clear Acrylic (4401566)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 2" (4319000710)
- ELKAY Elkay Hand Wash Sink With Pedestal Stainless Steel (CHSP1716C)
- ELKAY 18 1/2 in W x 23 in L x 12 in H, Wall Hung, Utility Sink (ESS23192)
- ELKAY 21-1/4" W x 25" L x 6-9/16" H, Top Mount, Bathroom Sink (D125211)
- ELKAY Classic SS 31" x 22" x 11-5/8", Single Bowl Drop-in Sink (DLR3122125)
- ELKAY 19 in W x 19.5 in L x 10.125 in H, Stainless Steel (DLR1919103)
- ELKAY Elkay Crosstown 33"x22"x9", Equal 2-Bowl Dual Mount Sink Kit SS (ECTSR33229TBG2)
- BK RESOURCES 29-8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24R)
- Elkay Utility Sinks