Shop All Bar Sinks
Elkay
18.151 in W x 18.151 in L x 7.5 in H, Quartz
Mfr # ELG16FBSD0
Zoro # G308444923
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Sand
- Material Quartz
- Overall Length 18.151 in
- Overall Height 7.5 in
- Overall Width 18.151 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 18.151 in |
Overall Height | 7.5 in |
Overall Width | 18.151 in |
Details
Finish | Sand |
Material | Quartz |
Description
Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They come in a variety of vibrant UV-stable colors that allow you to add an unexpected pop of color to your space. Classic sinks also offer durability to take on tough kitchen tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size (801-015)
- ZORO SELECT Concentric Reducer, 3" x 2-1/2", 1000 psi (0390028462)
- ZORO SELECT Half Coupling, 2"150,316, Thrd Heavy (4381035680)
- DIXON Cam/Groove, Adapter x Hose, Shank 2", AL (G200-E-AL)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 2 Hole (PSR15172)
- ELKAY Bar Sink, 20G, 15x15, 1 Faucet Hole (BPSR151)
- ELKAY 15" W x 15" L x 7.125" H, Drop-In, Sink, SS, w/Drain Assembly, 30-3/4"x18-1/2" (BLR153)
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- ELKAY 15 in W x 15 in L x 5.5 in H, Stainless Steel (LFRAD151555)
- HOUZER Houzer® 1515-6BS-1 Drop In Stainless Steel 2-Holes Bar/Prep Sink (1515-6BS-1)
- Elkay Bar Sinks