Shop All Kitchen Sinks
Elkay
18 Gauge Stainless Steel 25 X 19.5 X 7.625 Single Bowl Top Mount Kitchen Sink
Mfr # MLFR2519
Zoro # G508443504
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 25 in
- Overall Width 25 in
- Overall Height 7.625 in
- Finish Lustrous Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # MLFR2519
- Zoro # G508443504
- UPC # 94902195926
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25 in |
Overall Width | 25 in |
Overall Height | 7.625 in |
Details
Body Material | Stainless Steel |
Finish | Lustrous Satin |
Standards | ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT |
Description
An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" PERT TUBE 300 FT COIL (500-10-300)
- ZURN Trap Primer, For Toilets, Urinals (P6000-TPO)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361013006)
- APOLLO PEX 3/4 in. x 5 ft. Blue PEX Pipe (APPB534)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131655)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLR4322121)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3116)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH129)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D115153)
- ELKAY Crosstown 18 Gauge Stainless Steel, 25" x 22" x 9" Single Bowl Dual Mount Sink Kit (ECTSR25229TFGB)
- ROHL Allia Single Bowl Undermount Fireclay Kitchen Or Laundry Sink In White (6347-00)
- Elkay Kitchen Sinks