Shop All Kitchen Sinks
Elkay
18 Gauge Stainless Steel 25 X 19.5 X 12.125 Single Bowl Top Mount Kitchen Sink
Mfr # MDLFR251912
Zoro # G708443489
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 25 in
- Overall Width 25 in
- Overall Height 12.125 in
- Finish Lustrous Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # MDLFR251912
- Zoro # G708443489
- UPC # 94902193762
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25 in |
Overall Width | 25 in |
Overall Height | 12.125 in |
Details
Body Material | Stainless Steel |
Finish | Lustrous Satin |
Standards | ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT |
Description
An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 6 in.L, Gray (06-06-M-N)
- RUVATI 30"x18" Granite Composite Undermount Sgl Bowl Kitchen Sink, Blk (RVG2030BK)
- WHEELER-REX Pex Ring Crimper, 1" (89204)
- KOHLER Parallel B/S Trim, 2.5 Gpm Showerhead (TS23502-4-BN)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (BCR153)
- ELKAY Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR17211)
- ELKAY Lustertone Sink, SS, ELUHAD311845PD, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311845PD)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU131610T)
- ELKAY Sink, Triple Bowl, Undr (ELUH3920)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219553)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720653)
- Elkay Kitchen Sinks