Shop All Kitchen Sinks
Elkay
18 Gauge SS 31-1/2" x 18-1/2" x 9", Single Bowl Undermount Sink & Faucet Kit w/Bottom Grid & Drain
Mfr # ECTRU30179RTFBC
Zoro # G702676210
product price: $654.50
/ea
Free Shipping & Returns
$654.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 314 stainless steel, 18-gauge
- Mounting Type Undermount
- Overall Length 31.5
- No. of Bowls 1
- Overall Width 18.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ECTRU30179RTFBC
- Zoro # G702676210
- UPC # 94902140827
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 31.5 |
Overall Width | 18.5 |
Overall Height | 9 |
Bowl Depth | 9 |
Minimum Cabinet Size | 36 |
Bowl Width | 17 |
Faucet Spout Height (in.) | 21.69 |
Bowl Length | 30 |
Overall Dimension | 31-1/2 x 18-1/2 x 9 |
Description
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design.
Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.
UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
DRAIN OPENING: Sink drain opening measures 3-1/2".
DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
KIT INCLUDES: ECTRU30179RT sink, LKAV2061MBCR faucet, CTXBG2815 bottom grid, LKDD deep strainer drain, cleaning kit.
Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.
UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
DRAIN OPENING: Sink drain opening measures 3-1/2".
DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
KIT INCLUDES: ECTRU30179RT sink, LKAV2061MBCR faucet, CTXBG2815 bottom grid, LKDD deep strainer drain, cleaning kit.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brushed Nickel Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105BN)
- ZORO SELECT 1/2" MNPT x FNPT 304 SS Street 90 Degree Elbow (2UA69)
- ASCO Rebuild Kit (314491)
- PARKER 1/2" Male x 5/8" Female Flare Extruded Reducer 10PK (661FHD-8-10)
- ELKAY Drop-In Sink, 3 Hole, Elite Satin Finish (DSE125223)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316603)
- ELKAY Undermount Sink, Undermount Mount, Polished Satin Finish (ECTRU21179TFCBC)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU250RBK0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHF3320)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (GE125211)
- ELKAY Sink, SS, 17x21.25x6.5", Top Bar (D117213)
- Elkay Kitchen Sinks