Shop All Utility Sinks
Elkay
18-1/2" W x 25" L x 13-3/16" H, Undermount, Quartz
Mfr # ELGU251912PDGS0
Zoro # G9376311
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Material Quartz
- Color Greystone
- Overall Height 13-3/16"
- Overall Length 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELGU251912PDGS0
- Zoro # G9376311
- UPC # 094902104898
- Country of Origin Germany
- Category Utility Sinks
Dimensions
Overall Height | 13-3/16" |
Overall Length | 25" |
Bowl Depth | 11-13/16" |
Overall Width | 18-1/2" |
Bowl Size | 22.339" x 16.429" |
Details
Mounting Type | Undermount |
Material | Quartz |
Color | Greystone |
Bowl Shape | Rectangle |
Drain Opening | 3-5/8" |
Includes | One LKPDQ1CR Perfect Drain and strainer. |
No. of Bowls | 1 |
Finish | Greystone |
Body Material | Quartz |
Number of Holes | 0 |
With Faucet / Without Faucet | Without Faucet |
Item | Quartz 25x18.5x11.8 Single Undrmnt Sink |
Description
Quartz 25x18.5x11.8 Single Undrmnt Sink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 Degrees, 4", Iron, 1000 psi (0390014306)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501MB)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" Nom Pipe, 316SS (200100-4-655)
- BECK 4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (0331055400)
- ELKAY Classic SS 33" x 22" x 11-5/8", Single Bowl Drop-in Sink (DLRS3322125)
- ELKAY Classic SS 43" x 22" x 10", Triple Bowl Drop-in Sink (LGR43225)
- ELKAY Elkay Sink Bottom Grid 28-1/4″ x 15-1/4″ x 1-1/4″ (EBG2815)
- ELKAY 22 in W x 33 in L x 9 in H, Stainless Steel (ECTSRA33229TBG1)
- ELKAY 19" W x 22" L x 10" H, Wall Hung, 18 ga. 304 Stainless Steel (ELVWO22193)
- ELKAY 19-1/2" W x 22" L x 10-1/8" H, Top Mount, Bathroom Sink (DLR2219101)
- KOHLER 26.63 in W x 21 in L x 20 in H, Vitreous China, Service Sink (6676-0)
- Elkay Utility Sinks