Shop All Bar Sinks
Elkay
17.5 in W x 15 in L x 7.625 in H, Stainless Steel
Mfr # LRQ1517MR2
Zoro # G308444329
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Lustertone
- Overall Width 17.5 in
- Overall Height 7.625 in
- Overall Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 17.5 in |
Overall Height | 7.625 in |
Overall Length | 15 in |
Details
Material | Stainless Steel |
Finish | Lustertone |
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT SS Cross (4381037800)
- KOHLER Flush Valve Kit (85159)
- B & K Nibco 3/4 in. Solder X 3/4 in. D Solder Wrought Copper Coupling without Stop 1 pk (W00975C)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT TWO WAY4""HXHXH (PVC004480800)
- ELKAY Bar Sink, 18G, 15x15, 2 Faucet Holes (BLR15602)
- ELKAY Bar Sink, 20G, 15x15, 1 Faucet Hole (BPSR151)
- ELKAY Bar Sink, 18G, 15x15, 1 Faucet Hole (BLR15601)
- ELKAY Bar Sink, 18G, 15x15, 2 Faucet Holes (BLR152)
- ELKAY 15" W x 15" L x 7.125" H, Drop-In, Sink, SS, w/Drain Assembly, 30-3/4"x18-1/2" (BLR153)
- ELKAY 15" W x 15" L x 6.125" H, Drop-In, Undermount Dbl Sink, SS, 35-3/4"x18-1/2" (BPSR153)
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- Elkay Bar Sinks