Shop All Bar Sinks
Elkay
17.5 in W x 15 in L x 7.625 in H, Stainless Steel
Mfr # LRQ15172
Zoro # G508444211
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17.5 in
- Finish Lustertone
- Overall Length 15 in
- Overall Height 7.625 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 17.5 in |
Overall Length | 15 in |
Overall Height | 7.625 in |
Details
Finish | Lustertone |
Material | Stainless Steel |
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Inspection Monitor, SeeSnake CS65XR (CS65XR)
- CHURCH SEAT Church Seat 1500EC 006 Lift-Off Elongated Closed Front Toilet Seat in Bone (1500EC 006)
- DURAVIT Cable-Driven Waste And Overflow Architec, Chrome White (791255000001000)
- JOHNSON CONTROLS M9220-Gga-3 24V Modulating (M9220-GGA-)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- ELKAY 15" W x 15" L x 6.125" H, Drop-In, Undermount Dbl Sink, SS, 35-3/4"x18-1/2" (BPSR153)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 3 Hole (PSR15173)
- ELKAY Bar Sink, 18G, 15x15, 2 Faucet Holes (BLR152)
- ELKAY 15" W x 15" L x 7.125" H, Drop-In, Sink, SS, w/Drain Assembly, 30-3/4"x18-1/2" (BLR153)
- ELKAY Bar Sink, 18G, 15x15, 2 Faucet Holes (BLR15602)
- Elkay Bar Sinks