Shop All Bathroom Sinks
Elkay
17" W x Drop-In, Sink
Mfr # CDKAD2517VRC
Zoro # G8372773
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Drop-In
- Material 20 ga. 304 Stainless Steel
- Overall Length 25"
- Bowl Shape Rectangle
- Drain Opening 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CDKAD2517VRC
- Zoro # G8372773
- UPC # 94902228860
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 25" |
Bowl Depth | 6-3/8" |
Overall Width | 17" |
Details
Mounting Type | Drop-In |
Material | 20 ga. 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 3-1/2" |
With Faucet / Without Faucet | With Faucet |
Item | Sink |
Description
Sink,SS,25x17x6.5 In.,Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Nut (1219254)
- NIBCO PRESS SYSTEM Press Chain Adapter Jaw (R00150PC)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (1402211)
- ZORO SELECT Black Nipple, Seamless, 3/8x16 (793ND0)
- ELKAY Sink, Bowl (D225193)
- ELKAY Sink, SS, 23.5x18.25x4-7/8", Undr (ELUHAD211550PD)
- ELKAY Sink, Crosstown, SS, 25x22x6", Dual (ECTSRAD25226TBG3)
- ELKAY Sink, Ada, Undr (ELUHAD211555)
- ELKAY Sink, SS", Undr Bar (DXUH1210)
- ELKAY Sink, Crosstown, SS, 25x22x9", Dual (ECTSR25229TBG1)
- NANTUCKET SINKS Oblong White Vessel Sink (NSV305)
- Elkay Bathroom Sinks