Shop All Utility Sinks
Elkay
17" W x 25" L x 6-1/2" H, Drop-In, 18 ga. 304 Stainless Steel
Mfr # DRKAD251765FR4
Zoro # G8826997
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Drop-In
- Material 18 ga. 304 Stainless Steel
- Overall Height 6-1/2"
- Overall Length 25"
- Bowl Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # DRKAD251765FR4
- Zoro # G8826997
- UPC # 94902047898
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 6-1/2" |
Overall Length | 25" |
Bowl Depth | 6-3/8" |
Overall Width | 17" |
Bowl Size | 16" x 13.5" |
Details
Mounting Type | Drop-In |
Material | 18 ga. 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 3-1/2" |
Body Material | Stainless steel |
With Faucet / Without Faucet | Without Faucet |
No. of Bowls | 1 |
Finish | Lustrous Satin |
Item | Classroom Sink |
Number of Holes | FR4 |
Description
Sink,SS,25x17x6.5 In.,Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-4-2)
- ZORO SELECT Tank to Bowl Gasket, Rubber, Black (36256)
- MILL ROSE PIPE THREAD SEAL 4OZ BLU (76009)
- THRIFCO PLUMBING Assorted Cone Washer Set (4400587)
- ELKAY 18-1/2" W x 25" L x 13-3/16" H, Undermount, Quartz (ELGU251912PDGS0)
- ELKAY 15 1/2 in W x 16 3/4 in L x 13 in H, Wall Hung, Bathroom Sink (CHSB1716C)
- ELKAY 19-1/2" W x 31" L x 24.375" H, Wall Hung, 14 ga. 304 Stainless Steel (EWS3120FC)
- ELKAY 18.5 in W x 25.5 in L x 9 in H, Stainless Steel (ECTRU24179RTC)
- ELKAY 20" W x 60" L x 25-3/4" H, Wall Mount, Bathroom Sink (EWMA6020SACTMC)
- ELKAY Elkay Crosstown 16 Gg SS 30.5'x18.5'x10' 1-Bowl Undermount Kit (EFRU281610TC)
- BK RESOURCES 27.5 in W x 39 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-3624-14)
- Elkay Utility Sinks