Shop All Bar Sinks
Elkay
16.375 in W x 16.375 in L x 7 in H, Stainless Steel
Mfr # EGUH16FB
Zoro # G708444882
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Soft Highlighted Satin
- Overall Length 16.375 in
- Material Stainless Steel
- Overall Height 7 in
- Overall Width 16.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 16.375 in |
Overall Height | 7 in |
Overall Width | 16.375 in |
Details
Finish | Soft Highlighted Satin |
Material | Stainless Steel |
Description
Elkay has been a trusted name in stainless steel since 1920. Through the years, our engineering and manufacturing methods have continued to evolve. Our expertise in forming, welding, trimming and polishing stainless steel have helped us to set the industry standard. We are proud to be America's No. 1 selling kitchen sink company.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Adapter, Female, 3/4x1/2", Press X FIP, PK5 (9025100PC)
- NEWPORT BRASS Cartridge Asm, Bp in No Finish (1-207)
- FLAIR-IT ECOPOLY F ADPTR 1X1 5PK (32780)
- SANIFLOW PUSH-BUTTON HAND DRYER - SATIN STAINLESS STEEL (E88CS-UL)
- ELKAY Bar Sink, 20G, 15x15, 1 Faucet Hole (BPSR151)
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 2 Hole (PSR15172)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- ELKAY 15" W x 15" L x 7.125" H, Drop-In, Sink, SS, w/Drain Assembly, 30-3/4"x18-1/2" (BLR153)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-S)
- Elkay Bar Sinks