Shop All Bar Sinks
Elkay
15.748 in W x 15.748 in L x 7.675 in H, Quartz
Mfr # ELG1616PC0
Zoro # G708444981
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Pecan
- Overall Height 7.675 in
- Overall Length 15.748 in
- Material Quartz
- Overall Width 15.748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 7.675 in |
Overall Length | 15.748 in |
Overall Width | 15.748 in |
Details
Finish | Pecan |
Material | Quartz |
Description
Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They come in a variety of vibrant UV-stable colors that allow you to add an unexpected pop of color to your space. Classic sinks also offer durability to take on tough kitchen tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC6)
- PARKER Brass Hex Nipple, MNPT, 1/2" Pipe Size (VS216P-8)
- NEOPERL Faucet Outlet Adapter, 13/16 in -27, 55/64 in -27 Thread Size, Acetal, Plastic (5511205)
- RELIANCE WATER HEATERS 4500W 240V Heat Element (100108291)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- ELKAY 15 in W x 15 in L x 5.5 in H, Stainless Steel (LFRAD151555)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 3 Hole (PSR15173)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 2 Hole (PSR15172)
- ELKAY Bar Sink, 20G, 15x15, 1 Faucet Hole (BPSR151)
- ELKAY 15" W x 15" L x 7.125" H, Drop-In, Sink, SS, w/Drain Assembly, 30-3/4"x18-1/2" (BLR153)
- KOHLER Strive 15" X 15" Under-Mount Bar Sink (5287-NA)
- Elkay Bar Sinks