Shop All Utility Sinks
Elkay
15.5 in W x 16.75 in L x 13 in H, Stainless Steel
Mfr # CHS1716LRSC
Zoro # G4726615
product price: $1,471.99
/ea
Free Shipping & Returns
$1,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 13 in
- Overall Length 16.75 in
- Drain Opening Center
- Bowl Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CHS1716LRSC
- Zoro # G4726615
- UPC # 94902335018
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 13 in |
Overall Length | 16.75 in |
Bowl Depth | 6 in |
Overall Width | 15.5 in |
Details
Material | Stainless Steel |
Drain Opening | Center |
Finish | Buffed Satin |
Number of Holes | 2 |
No. of Bowls | 1 |
Gauge | 20 Ga |
Description
Elkay Hand Sink Complete Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.5 gpf, Chrome Plated, Single Flush, Urinal Manual Flush Valve (Royal 186)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 3" Tube OD (ZUSA-STF-QC-474)
- SAFETY WORKS 2PK MP Resp Cartridge (SWX00325)
- RINNAI 21'' Universal Non-Condensing Horizontal Termination (223184)
- ELKAY 19 in W x 19.5 in L x 10.125 in H, Stainless Steel (DLR1919103)
- ELKAY 21 1/4 in W x 17 in L x 6 1/2 in H, Top Mount, Bathroom Sink (D117213)
- ELKAY Classic SS 31" x 22" x 11-5/8", Single Bowl Drop-in Sink (DLR3122125)
- ELKAY 17" W x 25" L x 6-1/2" H, Drop-In, 20 ga. 304 Stainless Steel (CDKAD2517654)
- ELKAY Classic SS 17"x22"x7-5/8", Single Bowl Drop-in Sink with Perfect Drain (LR1722PDMR2)
- ELKAY Elkay Hand Wash Sink With Pedestal Stainless Steel (CHSP1716C)
- KOOLMORE 5 in. One compartment Stainless Steel Commercial Sink with Drainboards and Faucet (SA151512-15B3FA)
- Elkay Utility Sinks