Shop All Utility Sinks
Elkay
15.5 in W x 16.75 in L x 13 in H, Stainless Steel
Mfr # CHS1716LRS2
Zoro # G4726125
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 13 in
- Overall Length 16.75 in
- Drain Opening Center
- Bowl Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # CHS1716LRS2
- Zoro # G4726125
- UPC # 94902335032
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 13 in |
Overall Length | 16.75 in |
Bowl Depth | 6 in |
Overall Width | 15.5 in |
Details
Material | Stainless Steel |
Drain Opening | Center |
Gauge | 20 Ga |
Number of Holes | 2 |
Finish | Buffed Satin |
No. of Bowls | 1 |
Description
Elkay Stainless Steel Hand Sink W/ Side Splashes Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 316 SS Threaded Tee (60TE111N112)
- ZOELLER 1-1/2" Socket PVC Swing Check Valve (30-0100)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC600)
- BANJO 3" Female Coupler x 2" Male Adapter Reducing Coupling (303B200A)
- ELKAY Elkay Hand Wash Sink With Pedestal (CHSP17160)
- ELKAY 21-1/4" W x 25" L x 6-9/16" H, Top Mount, Bathroom Sink (D125211)
- ELKAY 19 1/2 in W x 22 in L x 7 5/8 in H, Top Mount, Bathroom Sink (LR22191)
- ELKAY Elkay Crosstown 33"x22"x9", Equal 2-Bowl Dual Mount Sink Kit SS (ECTSR33229TBG2)
- ELKAY 19-1/2" W x 22" L x 10-1/8" H, Top Mount, Bathroom Sink (DLR2219101)
- ELKAY Elkay Hand Wash Sink With Pedestal Stainless Steel (CHSP1716C)
- BK RESOURCES 1.625 W x 18.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1424)
- Elkay Utility Sinks